Steam Generator 240V
Universal Showering Components Steam Generator 240V
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 60-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Includes recommeneded auto drain and generator drip pan
- Generator Pan ensures protection from potential generator leaks or condensation build up
- Auto Drain automatically purges the system by gravity once water in the generator cools
- For use with 5GE-SMP 240v steam generators. The voltage should match the voltage of your steam generator.
- Generator pan includes solid brass drain pumping connection
- Auto Drain includes valve body with 1/2" NPT female brass connection
- Backed by Delta’s 2 Year Limited Warranty
Specifications
- ADA Compliant:
- No
- Collection:
- Universal Showering Components
- Depth:
- 11 in
- Height:
- 4-1/4 in
- Length:
- 24 in
- Material:
- Plastic
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or remov
- Volts:
- 240V
- Width:
- 11 in