Dual Function Hand Shower in White (Shower Hose Sold Separately)
Universal Showering Dual Function Hand Shower in White (Shower Hose Sold Separately)
Frequently Purchased Together
Product Details
Product Details
- Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
- Spray settings include: Full Body spray, Pause
- Full body spray provides a steady, full-coverage spray perfect for every shower need, from rinsing shampoo from hair to relaxing tired muscles
- Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
- ADA compliant
- WaterSense® labeled showers use at least 20% less water than the industry standard-saving you money without compromising performance
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Universal Showering
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 2-3/100 in
- Faucet Material:
- Plastic
- Hand Shower Flow Rate:
- 1.5 gpm
- Height:
- 8-3/50 in
- Hose Included:
- No
- Length:
- 7-1/4 in
- Pause Control:
- Yes
- Showerhead Function:
- Dual
- Spray Type:
- Full, Pause
- WaterSense Labeled:
- Yes
- Width:
- 2-13/16 in