Hand Shower Holder in Chrome
Universal Showering Hand Shower Holder in Chrome
Frequently Purchased Together
Product Details
Product Details
- Metal construction
- Use with pin-mounts
- Use with pin mount swivel connectors
- Durable brass construction
- Backed by Delta faucet's lifetime limited warranty
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- Universal Showering
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- End Connection 1:
- FIPS
- End Connection 2:
- FIPS
- End Connections:
- FIPS
- Faucet Part Type:
- Hand Shower Holder
- Fits Brand:
- Delta
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Height:
- 1-7/16 in
- IAPMO Listed:
- No
- Length:
- 2-1/2 in
- Material:
- Plastic
- NSF Certified:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 1-1/2 in