Hand Shower Holder in Chrome
Universal Showering Hand Shower Holder in Chrome
Frequently Purchased Together
Product Details
Product Details
- Mounts hand shower to grab bar
- Accommodates conical hose nuts
- Fits 1-1/2” and 1-1/4” round grab bars or Delta Angular Modern Grab bar / Slide bar
- Rotatable hand shower mount
- Design allows for hand shower to be mounted to left, right or in front of round grab bars / slide bars
- Design allows for hand shower to be mounted in front of Delta Angular Modern grab bar / slide bar
- Operable by left hand, right hand or closed fist
- ADA compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Collection:
- Universal Showering
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 1-7/8 in
- Faucet Part Type:
- Hand Shower Holder
- Fits Brand:
- Delta
- Fitting Size 1:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Hardware Included:
- Yes
- Height:
- 5-69/100 in
- Length:
- 5-11/16 in
- Material:
- Plastic
- NSF Certified:
- No
- WaterSense Labeled:
- No
- Width:
- 4-1/8 in