Multi Function Hand Shower in Brilliance® Stainless
Universal Showering Multi Function Hand Shower in Brilliance® Stainless
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 210-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- H2Okinetic® Shower technology sculpts water into a unique wave pattern, forming a powerful drench spray
- Gives you the feeling of more water without using more water
- Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
- Spray settings include: H2Okinetic® spray, full body spray, full spray with massage, massaging spray
- Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
- ADA compliant
- WaterSense® labeled showers use at least 20% less water than the industry standard-saving you money without compromising performance
- Five-setting hand shower
- Featuring Delta H2Okinetic® Technology for 3X the coverage
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1, ASME A112.18.3
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Universal Showering
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brilliance Stainless
- Depth:
- 3-11/25 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Faucet Mount:
- Wall Mount
- Hand Shower Flow Rate:
- 1.75 gpm
- Height:
- 10-5/16 in
- Hose Included:
- Yes
- Hose Length:
- 82 in
- Pause Control:
- Yes
- Showerhead Function:
- Multi
- Spray Type:
- Full, H2Okinetic Technology®, Massage, Pause
- UL Listed:
- No
- UPC:
- 034449695350
- WaterSense Labeled:
- Yes
- Width:
- 4-4/25 in