Multi Function Hand Shower in Chrome
Universal Showering Multi Function Hand Shower in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 3 Case: 3 Pallet: 126-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
- Spray settings include: Full Body spray, Fast Massage spray, Full Spray with Massage, Drenching spray, Soft Drench with Full spray, Soft Rain spray
- Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
- Shower arm mount for hands-free showering; 6' tangle free flexible hose. Installs in minutes; wrench or pliers required
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- Yes
- Collection:
- Universal Showering
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 3-14/25 in
- Faucet Material:
- Plastic
- Faucet Mount:
- Wall Mount
- Hand Shower Diameter:
- 3-3/8 in
- Hand Shower Flow Rate:
- 2.5 gpm
- Height:
- 9-69/100 in
- Hose Included:
- Yes
- Hose Length:
- 72 in
- Length:
- 9-11/16 in
- Pause Control:
- Yes
- Showerhead Function:
- Multi
- Spray Type:
- Full, Massage, Soft, Rain
- WaterSense Labeled:
- No
- Width:
- 3-3/8 in