This product requires certification to purchase.

Multi Function Hand Shower in Matte Black (Shower Hose Sold Separately)

You last purchased this on
 
Delta Faucet

Universal Showering Multi Function Hand Shower in Matte Black (Shower Hose Sold Separately)

  • Fast #
  • Part #D59799BLPK
  • Item #7378430
  • Manufacturer Part #59799-BL-PK
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Delta Faucet

Universal Showering Multi Function Hand Shower in Matte Black (Shower Hose Sold Separately)

  • Fast #
  • Part #D59799BLPK
  • Item #7378430
  • Manufacturer Part #59799-BL-PK
5 out of 5 Customer Rating

X Points
Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 6 Pallet: 216
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
  • Spray settings include: H2OKinetic spray, Massaging spray
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • WaterSense® labeled showers use at least 20% less water than the industry standard-saving you money without compromising performance
  • Certified dual check valves for backflow protection
  • Change spray modes with push button
  • Requires Certification
  • Green

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1, ASME A112.18.3
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Universal Showering
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
3-47/50 in
Faucet Material:
Plastic
Faucet Mount:
Wall Mount
Hand Shower Flow Rate:
1.75 gpm
Height:
10-1/2 in
Hose Included:
No
Pause Control:
Yes
Showerhead Function:
Multi
Spray Type:
H2Okinetic Technology®, Massage, Pause
UL Listed:
No
WaterSense Labeled:
Yes
Width:
1-13/16 in