Multi Function Showerhead in Chrome
Universal Showering Multi Function Showerhead in Chrome
Frequently Purchased Together
Product Details
Product Details
- WaterSense® certification promotes water conservation
- Soft, rubber spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your showerhead and hand shower with the touch of a finger
- Spray settings Include: Full body, massaging, soft drench
- 3-setting shower head
- Easily wipe away mineral build up with Touch-Clean®spray holes
- Backed by Delta faucet's lifetime limited warranty
-
Green
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Universal Showering
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Diameter:
- 4-7/8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- GSA Approved:
- No
- Height:
- 4-3/4 in
- IAPMO Listed:
- No
- NSF Certified:
- No
- Shape:
- Round
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Multi
- Spray Type:
- Full, Massage, Soft
- UL Listed:
- No
- WaterSense Labeled:
- Yes