This product requires certification to purchase.

Multi Function Showerhead in Lumicoat Chrome

You last purchased this on
 
Delta Faucet

Universal Showering Multi Function Showerhead in Lumicoat Chrome

  • Fast #
  • Part #D58480PR25PK
  • Item #9878310
  • Manufacturer Part #58480-PR25-PK
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Delta Faucet

Universal Showering Multi Function Showerhead in Lumicoat Chrome

  • Fast #
  • Part #D58480PR25PK
  • Item #9878310
  • Manufacturer Part #58480-PR25-PK
3.3 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Lumicoat Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 60
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Lumicoat™ finishes easily wipe clean and are guaranteed to resist mineral buildup and hard water stains on the product’s most commonly touched areas
  • The In2ition® Two-in-One shower gets water where you need it most using the integrated shower head and hand shower separately or together
  • Perfect for bathing loved ones and pets as well as keeping the inside of your shower and tub clean
  • H2Okinetic® technology showers feel like more water and more pressure, with more coverage
  • H2Okinetic® power drench spray creates powerful water patterns, for an energizing experience
  • Magnetite® docking uses a powerful integrated magnet to hold your In2ition® Two-in-One shower head precisely in place for easy docking every time
  • Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the sprayface of your shower head and hand shower with the touch of a finger
  • Installs in minutes
  • Spray settings include: H2Okinetic® power drench spray, full body spray, full spray with massage, massaging spray, and pause
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CEC Compliant:
Not for Sale in CA
Collection:
Universal Showering
Color Finish Category:
Chromes
Color Finish Name:
Lumicoat Chrome
Depth:
5-1/2 in
Diameter:
6-7/8 in
Faucet Material:
Plastic
Faucet Mount:
Shower Arm Mount
Height:
11-57/100 in
Shape:
Round
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Multi
Spray Type:
Full Body, Full Spray w/ Massage, H2Okinetic® PowerDrench™ Spray, Massaging Spray, Pause
WaterSense Labeled:
No
Width:
6-7/8 in