Multi Function Showerhead in Matte Black
Universal Showering Multi Function Showerhead in Matte Black
-
Pick Up: 0 Available in Union, NJ - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
- Installs in minutes
- Spray settings include: H2Okinetic® spray, full body spray, full spray with massage, massaging spray
- Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
- WaterSense® labeled showers use at least 20% less water than the industry standard saving you money without compromising performance
- H2Okinetic® technology: 3X the coverage of a standard shower head
- Wipe away shower head build up with Touch-Clean®spray holes
- Delta shower heads backed by Delta's lifetime limited warranty
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Universal Showering
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 3-47/50 in
- Diameter:
- 6 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- GSA Approved:
- No
- Height:
- 3-15/16 in
- IAPMO Listed:
- No
- NSF Certified:
- No
- Shape:
- Round
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Multi
- Spray Type:
- H2Okinetic Technology®, Full, Massage, Pause
- UL Listed:
- No
- WaterSense Labeled:
- Yes
- Width:
- 6 in