This product requires certification to purchase.

Multi Function Showerhead in Matte Black

Delta Faucet

Universal Showering Multi Function Showerhead in Matte Black

  • Fast #
  • Part #D52669BL
  • Item #7926559
5 out of 5 Customer Rating
Brand image
Delta Faucet

Universal Showering Multi Function Showerhead in Matte Black

  • Fast #
  • Part #D52669BL
  • Item #7926559
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 324
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
  • Installs in minutes
  • Spray settings include: H2Okinetic® spray, full body spray, full spray with massage, massaging spray, and pause
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • WaterSense® labeled showers use at least 20% less water than the industry standard saving you money without compromising performance
  • Featuring Delta H2Okinetic® technology for 3X the coverage
  • Backed by Delta faucet's lifetime limited warranty
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Universal Showering
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Diameter:
6 in
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
GSA Approved:
No
Height:
4 in
IAPMO Listed:
No
NSF Certified:
No
Shape:
Round
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Multi
Spray Type:
H2Okinetic Technology®, Full, Massage, Pause
UL Listed:
No
WaterSense Labeled:
Yes
Width:
6 in