This product requires certification to purchase.

Multi Function Showerhead in Matte Black

Delta Faucet

Universal Showering Components Multi Function Showerhead in Matte Black

  • Fast #
  • Part #D52684BL
  • Item #7303335
3.1 out of 5 Customer Rating
Brand image
Delta Faucet

Universal Showering Components Multi Function Showerhead in Matte Black

  • Fast #
  • Part #D52684BL
  • Item #7303335
3.1 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 144
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • H2Okinetic® Shower technology sculpts water into a unique wave pattern, forming a powerful drench spray
  • Gives you the feeling of more water without using more water
  • Installs in minutes
  • Spray settings include: H2OKinetic spray, Full Body spray
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Universal Showering Components
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
3-1/2 in
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
Faucet Mount:
Wall Mount
GSA Approved:
No
Height:
7-63/100 in
IAPMO Listed:
No
Length:
7-5/8 in
NSF Certified:
No
Shape:
Square
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Multi
Spray Type:
Full, H2Okinetic Technology®, Pause
UL Listed:
No
WaterSense Labeled:
Yes
Width:
7-5/8 in