This product requires certification to purchase.

Multi Function Showerhead in Polished Chrome

You last purchased this on
 
Delta Faucet

Universal Showering Multi Function Showerhead in Polished Chrome

  • Fast #
  • Part #DRP7857525
  • Item #7958093
  • Manufacturer Part #RP78575-25
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Delta Faucet

Universal Showering Multi Function Showerhead in Polished Chrome

  • Fast #
  • Part #DRP7857525
  • Item #7958093
  • Manufacturer Part #RP78575-25
5 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 630
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Universal Showering
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
4-2/5 in
Diameter:
4-15/16 in
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
GSA Approved:
No
Height:
3-7/16 in
IAPMO Listed:
No
NSF Certified:
No
Shape:
Round
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Multi
Spray Type:
Full, Massage, Pause
UL Listed:
No
WaterSense Labeled:
No
Width:
6-14/25 in