This product requires certification to purchase.

Multi Function Showerhead in Venetian® Bronze

You last purchased this on
 
Delta Faucet

Universal Showering Multi Function Showerhead in Venetian® Bronze

  • Fast #
  • Part #DRP78575RB
  • Item #4918891
  • Manufacturer Part #RP78575RB
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Delta Faucet

Universal Showering Multi Function Showerhead in Venetian® Bronze

  • Fast #
  • Part #DRP78575RB
  • Item #4918891
  • Manufacturer Part #RP78575RB
4.7 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Venetian Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 160
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
  • Installs in minutes
  • Spray settings Include: Full body spray, full spray with massage, massaging spray, soft drench with full spray
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • WaterSense® labeled showers use at least 20% less water than the industry standard saving you money without compromising performance
  • Backed by Delta faucet's lifetime limited warranty
  • Requires Certification
  • Green

Documents


Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Universal Showering
Color Finish Category:
Bronze Tones
Color Finish Name:
Venetian® Bronze
Depth:
3-11/25 in
Diameter:
4-15/16 in
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
GSA Approved:
No
Height:
3-7/16 in
IAPMO Listed:
No
Length:
3-11/25 in
NSF Certified:
No
Shape:
Round
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Multi
Spray Type:
Full, Massage, Pause, Soft
UL Listed:
No
WaterSense Labeled:
Yes