Plastic Shower Arm Diverter in Matte Black
Universal Showering Plastic Shower Arm Diverter in Matte Black
Frequently Purchased Together
Product Details
Product Details
- Brass construction
- ADA flip lever control
- Replaces standard shower arm
- Adjustable
- Sold individually
- Lifetime limited warranty
Specifications
- ADA Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Universal Showering
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 2-18/25 in
- Faucet Part Type:
- Diverter
- Fits Brand:
- Delta
- GSA Approved:
- No
- Height:
- 2-18/25 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Material:
- Plastic
- NSF Certified:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 3 in