Single Function Showerhead in Brilliance® Champagne Bronze
Universal Showering Single Function Showerhead in Brilliance® Champagne Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 18 Pallet: 350-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- H2Okinetic® Shower technology sculpts water into a unique wave pattern, forming a powerful drench spray
- Gives you the feeling of more water without using more water
- Installs in minutes
- Spray settings include: H2OKinetic spray
- H2Okinetic spray creates a shower with more warmth, coverage and intensity
- WaterSense® labeled showers use at least 20% less water than the industry standard-saving you money without compromising performance
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Universal Showering
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brilliance Champagne Bronze
- Depth:
- 2-3/4 in
- Diameter:
- 6 in
- Faucet Material:
- Plastic
- GSA Approved:
- No
- Height:
- 2-3/4 in
- NSF Certified:
- No
- Shape:
- Square
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Single
- Spray Type:
- H2Okinetic Technology®
- UPC:
- 034449684521
- WaterSense Labeled:
- Yes
- Width:
- 6 in