Single Function Showerhead in Brilliance® Stainless
Universal Showering Components Single Function Showerhead in Brilliance® Stainless
Frequently Purchased Together
Product Details
Product Details
- Soft, rubber Touch-Clean spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
- Installs in minutes
- Spray settings include: Full Body spray
- Full body spray provides a steady, full-coverage spray perfect for every shower need, from rinsing shampoo from hair to relaxing tired muscles
- WaterSense labeled showers use at least 20% less water than the industry standard-saving you money without compromising performance
- Lifetime limited warranty covers parts and finish defects
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Universal Showering Components
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Depth:
- 2-3/4 in
- Diameter:
- 5-1/4 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Height:
- 2-3/4 in
- IAPMO Listed:
- No
- Length:
- 5-1/4 in
- NSF Certified:
- No
- Shape:
- Square
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Single
- Spray Type:
- Full
- UL Listed:
- No
- WaterSense Labeled:
- Yes
- Width:
- 5-1/4 in