Single Function Showerhead in Chrome
Universal Showering Single Function Showerhead in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 1152-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Installs in minutes
- Spray settings Include: Full body spray
- Full body spray provides a steady, full-coverage spray perfect for every shower need, from rinsing shampoo from hair to relaxing tired muscles
- Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
- 1-setting shower head
- Backed by Delta faucet's lifetime limited warranty
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Universal Showering
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Diameter:
- 1-5/16 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- GSA Approved:
- No
- Height:
- 2-1/2 in
- IAPMO Listed:
- No
- NSF Certified:
- No
- Shape:
- Round
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Single
- Spray Type:
- Full Body
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 1 in