Single Function Showerhead in Lumicoat™ Chrome
Universal Showering Single Function Showerhead in Lumicoat™ Chrome
Frequently Purchased Together
Product Details
Product Details
- Lumicoat™ Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without chemicals or cleaners on the product’s most commonly touched areas
- Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
- Installs in minutes
- Spray settings include: Full Body spray
- Touch-Clean® rain can shower head
- 8-5/8 in wide spray face
- Sold individually
- Lifetime limited warranty
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Universal Showering
- Color Finish Category:
- Chromes
- Color Finish Name:
- Lumicoat Chrome
- Depth:
- 2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Height:
- 8-63/100 in
- Length:
- 8-21/32 in
- Shape:
- Square
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Single
- Spray Type:
- Raincan
- WaterSense Labeled:
- No
- Width:
- 5-45/64 in