Single Function Showerhead in Lumicoat Stainless
Universal Showering Single Function Showerhead in Lumicoat Stainless
Frequently Purchased Together
Product Details
Product Details
- Lumicoat™ finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without the need for cleaners or chemicals on the product’s most commonly touched areas
- Shower arm and flange sold separately
- Easy to install
- For use with ceiling-mounted or extended wall-mounted shower arm applications
- Metal ball connector for durability
- Standard 1/2" - 14 NPT pipe fitting
- Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your showerhead and handshower with the touch of a finger
- Single setting soft rain spray showerhead
- Spray settings include: Soft rain spray
- Ball connector swivel angle is 36° (18 per side)
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- Collection:
- Universal Showering
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Lumicoat Stainless
- Diameter:
- 11-3/4 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Metal
- Faucet Mount:
- Ceiling Mount, Wall Mount
- Height:
- 2-3/8 in
- Shape:
- Round
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Single
- Spray Type:
- Soft Rain Spray
- WaterSense Labeled:
- Yes
- Width:
- 11-3/4 in