This product requires certification to purchase.

Single Function Showerhead in Matte Black

You last purchased this on
 
Delta Faucet

Universal Showering Single Function Showerhead in Matte Black

  • Fast #
  • Part #D52433BL
  • Item #8950788
  • Manufacturer Part #52433-BL
3.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Delta Faucet

Universal Showering Single Function Showerhead in Matte Black

  • Fast #
  • Part #D52433BL
  • Item #8950788
  • Manufacturer Part #52433-BL
3.2 out of 5 Customer Rating

X Points
Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 288
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
  • Installs in minutes
  • Single Full Body spray setting
  • Shower head only
  • Shower arm and flange sold separately
  • WaterSense® labeled showers use at least 20% less water than the industry standard-saving you money without compromising performance
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Universal Showering
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Diameter:
6 in
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
GSA Approved:
No
Height:
2 in
IAPMO Listed:
No
NSF Certified:
No
Shape:
Round
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Single
Spray Type:
Rain
UL Listed:
No
WaterSense Labeled:
Yes