Single Function Showerhead in Matte Black
Universal Showering Single Function Showerhead in Matte Black
Frequently Purchased Together
Product Details
Product Details
- Soft, rubber spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your showerhead and hand shower with the touch of a finger
- Spray settings include: Soft Rain
- Single function rain can design
- Rigid spout does not swivel
- Backed by Delta Faucet's Lifetime Limited Warranty
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- Yes
- Collection:
- Universal Showering
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 2-1/2 in
- Diameter:
- 8 in
- Faucet Connection Size:
- 1/2 in
- Height:
- 8 in
- Shape:
- Square
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Single
- Spray Type:
- Soft Rain Spray
- WaterSense Labeled:
- No
- Width:
- 8 in