Supply Elbow in Chrome
Universal Showering Supply Elbow in Chrome
Frequently Purchased Together
Product Details
Product Details
- Wall mount elbow
- Replaces standard shower arm
- Brass construction
- Adjustable
- Sold individually
- Extends 4-3/32 in. from the wall
- 1/2 in. IPS female inlet
- 1/2 in. IPS male outlet
- Lifetime limited warranty
Specifications
- ADA Compliant:
- No
- Collection:
- Universal Showering
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 4-3/32 in
- Diameter:
- 2-1/4 in
- End Connection 1:
- NPSM
- End Connection 2:
- NPT
- End Connections:
- NPSM x NPT
- Faucet Part Type:
- Supply Elbow
- Fits Brand:
- Delta
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Height:
- 2-7/32 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 4-1/16 in
- Material:
- Brass
- NSF Certified:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No