Volume Control Valve in Chrome
Universal Showering Volume Control Valve in Chrome
Product Details
Product Details
- Trickle feature
- Brass construction
- 1/2 in. IPS female inlet
- 1/2 in. male outlet
- Lifetime faucet and finish warranty
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- Universal Showering
- Depth:
- 47/50 in
- End Connection 1:
- Male
- End Connections:
- Male
- Height:
- 1-1/2 in
- IAPMO Listed:
- No
- Material:
- Brass
- Trim Only:
- No
- Valve Size:
- 1/2 in
- WaterSense Labeled:
- No
- Width:
- 1-1/2 in