Wall Elbow For Hand Shower in Lumicoat® Champagne Bronze
Universal Showering Wall Elbow For Hand Shower in Lumicoat® Champagne Bronze
Frequently Purchased Together
Product Details
Product Details
- Lum coat™ Finishes easily wipe clean and are guaranteed to resist mineral buildup and hard water stains on the product’s most commonly touched areas
- 90 degree wall elbow for hand shower
- May be used with Delta hand showers (sold separately)
- Can be used for replacement or for new construction installation
- RP32549 and RP3913 replacement
- Mounts to surface of wall
- Sold individually
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Collection:
- Universal Showering
- Depth:
- 1-1/2 in
- Height:
- 2-19/50 in
- Material:
- Brass
- Width:
- 2-19/100 in