Single Handle Pressure Balancing Valve Trim in Brilliance® Stainless
Velum™ Single Handle Pressure Balancing Valve Trim in Brilliance® Stainless
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 180-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Single function operation
- Single lever handle for ease of temperature control
- Monitor® pressure balance valve keeps water temperature within a safe ±3.6° F (±1.7° C), helping to protect you from sudden changes in hot or cold water pressure
- Trim kit only, must order MultiChoice® Universal valve rough separately to complete the unit
- Back-to-back installation capability
- ADA Compliant
- Backed by Delta Faucet's Lifetime Limited Warranty
- Field adjustable to limit handle rotation into hot water zone
- 120 Deg maximum handle rotation
- All parts are replaceable from the front of the valve
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- CSA Certified:
- Yes
- Collection:
- Velum™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Depth:
- 3-1/2 in
- Escutcheon Height:
- 7-7/8 in
- Escutcheon Width:
- 6-1/2 in
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Height:
- 7-22/25 in
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Proposition 65:
- CALIFORNIA PROP 65 WARNING THIS PRODUCT CAN EXPOSE YOU TO LEAD, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNINGS.CA.GOV. WASH HANDS AFTER INSTALLING OR REMOVING THE PRODUCT
- Trim Only:
- Yes
- UPC:
- 195205080725
- Valve Body Material:
- Brass
- Valve Trim Type:
- Pressure Balancing
- Width:
- 6-1/2 in