2-Hook Robe Hook in Chrome
Vero® 2-Hook Robe Hook in Chrome
Frequently Purchased Together
Product Details
Product Details
- Perfectly coordinates with the Vero bath collection
- Extends 2-5/16 in. from wall
- Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available
- Mounting hardware and mounting template included with product
- Assembled dimensions: 1-11/16 in. H x 2-5/16 in. D x 4 in. W
Specifications
- ADA Compliant:
- No
- Base Plate Height:
- 1-11/16 in
- Base Plate Width:
- 4 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Vero®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 2-313/1000 in
- GSA Approved:
- No
- Height:
- 1-11/16 in
- IAPMO Listed:
- No
- Length:
- 4 in
- Material:
- Zinc
- Mount Type:
- Wall
- NSF Certified:
- No
- Number of Hooks:
- 2
- Projection:
- 2-5/16 in
- Width:
- 4 in