9-1/2 in. Metal Repair Kit for Model 3553LF
Vero® 9-1/2 in. Metal Repair Kit for Model 3553LF
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 1728-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Model 3553LF
- Collection:
- Vero®
- Faucet Part Type:
- Repair Kit
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 9-1/2 in
- Material:
- Metal
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 034449636575
- WaterSense Labeled:
- No