Brass Flange in Chrome
Vero® Brass Flange in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 1950-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Square flange
- Shower arm sold separately
- Shower head sold separately
- 2 in. outside diameter
- Brass construction
- Backed by Delta faucet’s Lifetime Limited Warranty
Specifications
- ADA Compliant:
- No
- Collection:
- Vero®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 2 in
- Faucet Part Type:
- Flange
- Fits Brand:
- Delta
- Fits Model:
- Siderna™ T60280, T60480
- GSA Approved:
- No
- Height:
- 5/16 in
- IAPMO Listed:
- No
- Material:
- Brass
- NSF Certified:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 2 in