Left-Hand Trip Lever in Chrome
Vero™ Left-Hand Trip Lever in Chrome
Frequently Purchased Together
Product Details
Product Details
- Universal mount
- 2-1/2 in. long
- 1-11/32 in. diameter base
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Adjustable:
- No
- Collection:
- Vero™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 1 in
- Diameter:
- 3 in
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Installation Type:
- Front Mount, Side Mount
- Material:
- Zinc
- Number of Handles:
- Single Handle
- Trip Lever Location:
- Left-Hand
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 3 in