One Handle Single Function Shower Faucet in Brilliance® Champagne Bronze (Trim Only)
Vero® One Handle Single Function Shower Faucet in Brilliance® Champagne Bronze (Trim Only)
Frequently Purchased Together
Product Details
Product Details
- H2Okinetic® shower technology sculpts water into a unique wave pattern, forming a powerful drench spray
- Gives you the feeling of more water without using more water
- Control volume and water temperature independently with two separate handles for more refined control of your shower experience
- Monitor® pressure balance valve keeps water temperature within a safe +/-3° F (+/-1.6° C), helping to protect you from sudden changes in hot or cold water pressure
- Spray settings include: H2OKinetic® spray
- H2Okinetic® spray creates a shower with more warmth, coverage and intensity
- Trim kit only, must order MultiChoice® universal Valve separately to complete the unit
- WaterSense® certification promotes water conservation
- ADA compliant
- WaterSense® labeled shower heads use at least 20% less water than the industry standard without compromising performance
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Commercial, Residential
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Vero®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Brilliance® Champagne Bronze
- Depth:
- 9-3/4 in
- Escutcheon Height:
- 5-19/32 in
- Escutcheon Width:
- 7-3/32 in
- Faucet Connection:
- IPS
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Height:
- 7-59/100 in
- IAPMO Listed:
- Yes
- Length:
- 6 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Single
- Trim Only:
- Yes
- UL Listed:
- No
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- Yes
- Width:
- 6 in