This product requires certification to purchase.

One Handle Single Function Shower Faucet in Venetian Bronze (Trim Only)

You last purchased this on
 
Delta Faucet

Vero® One Handle Single Function Shower Faucet in Venetian Bronze (Trim Only)

  • Fast #
  • Part #DT14253RBWE
  • Item #7290666
  • Manufacturer Part #T14253-RB-WE
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Delta Faucet

Vero® One Handle Single Function Shower Faucet in Venetian Bronze (Trim Only)

  • Fast #
  • Part #DT14253RBWE
  • Item #7290666
  • Manufacturer Part #T14253-RB-WE
3.3 out of 5 Customer Rating

X Points
Color Finish Name: Venetian Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Monitor pressure balance valve keeps water temperature within a safe +/-3degrees F (+/-1.6degrees C), helping to protect you from sudden changes in hot or cold water pressure
  • Spray settings include: Full Body spray
  • Full body spray provides a steady, full-coverage spray perfect for every shower need, from rinsing shampoo from hair to relaxing tired muscles
  • Soft, rubber Touch-Clean spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
  • Trim kit only, must order MultiChoice® Universal Valve separately to complete the unit
  • ADA Compliant
  • Water-efficient faucets and shower heads help you conserve water and protect one of Earth’s most valuable natural resources
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential, Commercial
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Vero®
Color Finish Category:
Bronze Tones
Color Finish Name:
Venetian Bronze
Handle Material:
Brass
Handle Type:
Lever
Height:
5-59/100 in
NSF Certified:
No
Number of Handles:
Single Handle
Proposition 65:
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Single
Spray Type:
Full
Trim Only:
Yes
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
Yes
Width:
8-21/32 in