Single Function Hand Shower in Brilliance® Champagne Bronze
Vero® Single Function Hand Shower in Brilliance® Champagne Bronze
Frequently Purchased Together
Product Details
Product Details
- Includes 60" - 82" stretchable metal hose for extended reach within the shower
- Includes wall bar with adjustable slide for tall or short bathers
- Certified dual check valves for backflow protection
- Dual check valves
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Vero®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Brilliance® Champagne Bronze
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Faucet Mount:
- Wall Mount
- Hand Shower Flow Rate:
- 1.75 gpm
- Height:
- 7-7/8 in
- Hose Included:
- Yes
- Hose Length:
- 82 in
- Pause Control:
- No
- Showerhead Function:
- Single
- Slide Bar Height:
- 26-15/16 in
- Spray Type:
- Full
- UL Listed:
- No
- WaterSense Labeled:
- Yes