This product requires certification to purchase.

Single Function Hand Shower in Venetian Bronze

You last purchased this on
 
Delta Faucet

Vero® Single Function Hand Shower in Venetian Bronze

  • Fast #
  • Part #D55530RB
  • Item #4275290
  • Manufacturer Part #55530-RB
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Delta Faucet

Vero® Single Function Hand Shower in Venetian Bronze

  • Fast #
  • Part #D55530RB
  • Item #4275290
  • Manufacturer Part #55530-RB
5 out of 5 Customer Rating

X Points
Color Finish Name: Venetian Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 144
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Single setting hand shower
  • 69" long hose for a long reach within the shower
  • Wall mounting bracket included
  • Dual check valves
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Vero®
Color Finish Category:
Bronze Tones
Color Finish Name:
Venetian Bronze
Depth:
4-3/50 in
Faucet Material:
Plastic
Hand Shower Flow Rate:
1.75 gpm
Hose Included:
Yes
Hose Length:
82 in
Length:
8-1/2 in
Pause Control:
No
Showerhead Function:
Single
Spray Type:
Full
WaterSense Labeled:
Yes