This product requires certification to purchase.

Single Function Showerhead in Venetian® Bronze

You last purchased this on
 
Delta Faucet

Vero® Single Function Showerhead in Venetian® Bronze

  • Fast #
  • Part #DRP91363RB
  • Item #7344156
  • Manufacturer Part #RP91363RB
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Delta Faucet

Vero® Single Function Showerhead in Venetian® Bronze

  • Fast #
  • Part #DRP91363RB
  • Item #7344156
  • Manufacturer Part #RP91363RB
3.7 out of 5 Customer Rating

X Points
Color Finish Name: Venetian Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 546
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Installs in minutes
  • Spray Settings Include: Full Body Spray
  • Full body provides a steady, full-coverage spray perfect for every shower need, from rinsing shampoo from hair to relaxing tired muscles
  • Requires Certification
  • Green

Documents


Specifications

ADA Compliant:
No
Application:
Commercial
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Vero®
Color Finish Category:
Bronze Tones
Color Finish Name:
Venetian® Bronze
Depth:
5-3/4 in
Faucet Material:
Brass
GSA Approved:
No
Height:
2-19/50 in
Length:
5-7/10 in
NSF Certified:
No
Shape:
Square
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Single
Spray Type:
Full
WaterSense Labeled:
Yes
Width:
8-11/20 in