This product requires certification to purchase.

21-1/2mm Male Threaded Aerator

You last purchased this on
 
Delta Faucet

Victorian® 21-1/2mm Male Threaded Aerator

  • Fast #
  • Part #DRP50815
  • Item #3698938
  • Manufacturer Part #RP50815
4.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Delta Faucet

Victorian® 21-1/2mm Male Threaded Aerator

  • Fast #
  • Part #DRP50815
  • Item #3698938
  • Manufacturer Part #RP50815
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 9660
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Repair part for Delta Victorian bathroom sink faucets
  • Includes wrench for easy installation
  • Backed by Delta faucet’s lifetime limited warranty
  • Use of non-Delta repair parts voids warranty
  • 15/16 in. - 27 male thread
  • Requires Certification

Specifications

BAA Compliant:
No
Brand Model Compatibility:
Model 4153, 4353, 9178, 9192 and 9992
CSA Certified:
CSA B125.1
Collection:
Victorian®
Diameter:
3/4 in
End Connection 1:
Male Threaded
End Connections:
Male Threaded
Flow Rate:
1.5 gpm
IAPMO Listed:
No
Length:
3/4 in
Material:
Plastic
NSF Certified:
No
Pressure Compensating:
No
Thread Size:
21-1/2 mm
WaterSense Labeled:
No