24 in. Towel Bar in Venetian Bronze
Victorian 24 in. Towel Bar in Venetian Bronze
Product Details
Product Details
- Perfectly coordinates with the Victorian bath collection
- Extends 3-9/16 in. from wall
- Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available
- Mounting hardware and mounting template included with product
- Assembled dimensions: 2-5/32 in. H x 3-9/16 in. D x 27-5/8 in. W
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Victorian
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Depth:
- 3-14/25 in
- Height:
- 2-4/25 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 24 in
- Material:
- Brass
- Mount Type:
- Wall
- Number of Bars:
- 1
- Projection:
- 3-9/16 in