Trip Lever in Polished Chrome
Victorian Trip Lever in Polished Chrome
Product Details
Product Details
- Coordinates beautifully with the faucets in the Victorian Bath Collection
- Universal mount
- Matching lighting fixtures available
Specifications
- ADA Compliant:
- No
- Collection:
- Victorian
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 1-91/100 in
- Handle Material:
- Zinc
- Handle Type:
- Trip Lever
- Installation Type:
- Front Mount
- Length:
- 10-1/2 in
- WaterSense Labeled:
- No
- Width:
- 2-3/8 in