7 in. Metal Handle Kit in Venetian Bronze
Victorian 7 in. Metal Handle Kit in Venetian Bronze
Product Details
Product Details
- Metal lever handle
- Sold in pairs
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Collection:
- Victorian
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Faucet Part Type:
- Handle
- Handle Type:
- Lever
- Height:
- 3-31/100 in
- Material:
- Zinc
- Number of Handles:
- Two Handle
- Width:
- 3 in