Diverter Tub Spout in Venetian Bronze
Victorian Diverter Tub Spout in Venetian Bronze
Frequently Purchased Together
Product Details
Product Details
- Pull up to divert
- 7 1/2" total length
- Sweat onto 1/2" C.W.T. or thread onto 1/2" IPS
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Victorian
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Depth:
- 6-1/2 in
- End Connection 1:
- FIPS
- End Connections:
- FIPS
- Faucet Part Type:
- Tub Spout
- Fits Brand:
- Delta
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 3-13/100 in
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Spout Reach:
- 7-1/2 in
- Spout Type:
- Pull Up Diverter
- WaterSense Labeled:
- No