Wall Mount Toilet Tissue Holder in Polished Chrome
Victorian Wall Mount Toilet Tissue Holder in Polished Chrome
Product Details
Product Details
- Perfectly coordinates with the Victorian bath collection
- Extends 3-19/32 in. from wall
- Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available
- Mounting hardware and mounting template included with product
- Assembled dimensions: 2-5/32 in. H x 3-19/32 in. D x 9-1/8 in. W
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Victorian
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 3-59/100 in
- Height:
- 2-4/25 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 9-1/8 in
- Material:
- Brass
- Mount Type:
- Wall
- Pivoting:
- Yes
- Projection:
- 3-19/32 in