This product requires certification to purchase.

Wall Mount Pot Filler in Brilliance® Stainless

You last purchased this on
 
Delta Faucet

Wall Mount Pot Filler in Brilliance® Stainless

  • Fast #
  • Part #D1177LFSS
  • Item #4159696
  • Manufacturer Part #1177LF-SS
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Delta Faucet

Wall Mount Pot Filler in Brilliance® Stainless

  • Fast #
  • Part #D1177LFSS
  • Item #4159696
  • Manufacturer Part #1177LF-SS
4.7 out of 5 Customer Rating

X Points
Color Finish Name: Brilliance Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 36
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Dual shut off on the Delta Pot Filler faucet allows the user to turn the water off at either the wall or the spout, controlling the water flow at the point of use
  • 24 in. dual swing joints allow the pot filler to easily fold away when not in use
  • Simple on and off with a quarter turn of the handle
  • Meets standards set by Americans with Disabilities Act (ADA)
  • Single hole installation
  • Assembled dimensions: 8-17/32 in. H x 26-31/32 in. D x 2-3/8 in. W
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Commercial, Residential
CSA Certified:
CSA B125.1
Color Finish Category:
Stainless Steel
Color Finish Name:
Brilliance® Stainless
Faucet Connection:
IPS
Faucet Connection Size:
1/2 in
Faucet Height:
10-1/16 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Faucet Valve Type:
Ceramic Disc, Washerless
Flow Rate:
4.0 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
1 Hole
Spout Reach:
23-5/8 in
Spout Type:
Swivel