Wand Assembly for 59963-SD-DST Pull-Down Kitchen Faucet in Brilliance Stainless
Wand Assembly for 59963-SD-DST Pull-Down Kitchen Faucet in Brilliance Stainless
Product Details
Product Details
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Faucet Part Type:
- Wand Assembly
- GSA Approved:
- No
- IAPMO Listed:
- No
- ISO:
- No
- NSF Certified:
- No