This product requires certification to purchase.

Single Handle Kitchen Faucet in Matte Black

You last purchased this on
 
Delta Faucet

Westville Single Handle Kitchen Faucet in Matte Black

  • Fast #
  • Part #D9110BLDST
  • Item #9878039
  • Manufacturer Part #9110-BL-DST
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Delta Faucet

Westville Single Handle Kitchen Faucet in Matte Black

  • Fast #
  • Part #D9110BLDST
  • Item #9878039
  • Manufacturer Part #9110-BL-DST
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 48
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • MagnaTite® Docking uses a powerful integrated magnet to snap your faucet spray wand precisely into place and hold it there so it stays docked when not in use and doesn’t droop over time
  • Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime buildup with the touch of a finger
  • DIAMOND Seal® Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex® PEX supply lines
  • Fits 1- or 3-hole installations with included 10-3/4 inch deck plate
  • Optional deck plate included for use with additional mounting configurations and a cohesive look
  • ADA compliant
  • The high-arc, gooseneck design swivels 360 degrees with a 20-inch retractable hose for added convenience during everyday kitchen tasks
  • Two-function wand provides aerated stream or spray
  • Dual integral check valves in sprayer
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.6, ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Westville
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Deck Plate Included:
Yes
Faucet Connection Size:
3/8 in
Faucet Height:
15-1/16 in
Faucet Material:
Zinc
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
Handle Included:
Yes
Handle Material:
Zinc
Handle Type:
Lever
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/2 in
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Side Spray:
No
Spout Height:
15-14/25 in
Spout Reach:
9-19/100 in
Spout Swivel:
360°
Spout Type:
Swivel
Supply Lines Included:
Yes