18 in. Towel Bar in Polished Chrome
Windemere® 18 in. Towel Bar in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 210-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Perfectly coordinates with the Windemere bath collection
- Extends 3-1/2 in. from wall
- Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available
- Mounting hardware and mounting template included with product
- Assembled dimensions: 2-5/32 in. H x 3-1/2 in. D x 20-5/32 in. W
Specifications
- ADA Compliant:
- No
- Base Plate Height:
- 2-5/32 in
- Base Plate Width:
- 2-5/32 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Windemere®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 3-1/2 in
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 2-5/32 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 18 in
- Material:
- Zinc
- Mount Type:
- Wall
- NSF Certified:
- No
- Number of Bars:
- 1
- Projection:
- 3-1/2 in
- Width:
- 20-4/25 in