Non-Diverter Tub Spout in Oil Rubbed Bronze
Windemere® Non-Diverter Tub Spout in Oil Rubbed Bronze
Frequently Purchased Together
Product Details
Product Details
- Non-diverter tub spout
- Threads into nose of spout
- Metallic construction
- Durable Stainless finish resists tarnish and corrosion
Specifications
- ADA Compliant:
- No
- Collection:
- Windemere®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 5-19/50 in
- Faucet Part Type:
- Tub Spout
- Fits Brand:
- Delta
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 8.5 gpm
- GSA Approved:
- No
- Height:
- 2-7/16 in
- IAPMO Listed:
- No
- Length:
- 5 in
- Material:
- Metal, Zinc
- NSF Certified:
- No
- Spout Reach:
- 5-3/8 in
- Spout Type:
- Non-Diverter
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 2-3/8 in