Round Closed Towel Ring in Stainless
Windemere® Round Closed Towel Ring in Stainless
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 300-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Perfectly coordinates with the Windemere bath collection
- Extends 2-7/8 in. from wall
- Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available
- Mounting hardware and mounting template included with product
- Assembled dimensions: 7-1/4 in. H x 2-7/8 in. D x 6-3/8 in. W
Specifications
- ADA Compliant:
- No
- Base Plate Height:
- 2-5/32 in
- Base Plate Width:
- 2-5/32 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Windemere®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brilliance® Stainless
- Depth:
- 2-22/25 in
- Diameter:
- 6-3/8 in
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 7-1/4 in
- IAPMO Listed:
- No
- Length:
- 6-19/50 in
- Material:
- Zinc
- Mount Type:
- Wall
- NSF Certified:
- No
- Projection:
- 2-7/8 in
- Ring Type:
- Closed
- Shape:
- Round
- Width:
- 6-19/50 in