Two Handle Roman Tub Faucet Trim Only
Windemere® Two Handle Roman Tub Faucet Trim Only
Frequently Purchased Together
Product Details
Product Details
- ADA Compliant
- 7 11/16" long, 7 5/16" high spout
- Easy installation also allows for above-deck adjustability
- Rough-in for use with 3-hole, 2-handle roman tub trim kits sold separately
- 3-hole 8-16" installation
- Rigid slip-on spout
- Handle type: Lever
- Required accessories: Rough-in valve: DR2707
- Valve is not included, must purchase separately
- Backed by Delta Faucet’s lifetime limited warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Windemere®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 9-21/25 in
- Faucet Center Size:
- 8 in - 16 in
- Faucet Connection:
- IPS
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet Only
- Flow Rate:
- 18.0 gpm
- GSA Approved:
- No
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 7-13/100 in
- IAPMO Listed:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 7-13/100 in
- Trim Only:
- Yes
- Tub Spout Reach:
- 7-13/16 in
- WaterSense Labeled:
- No