This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Oil Rubbed Bronze

You last purchased this on
 
Delta Faucet

Windemere® Two Handle Widespread Bathroom Sink Faucet in Oil Rubbed Bronze

Brand image
You last purchased this on
 
Delta Faucet

Windemere® Two Handle Widespread Bathroom Sink Faucet in Oil Rubbed Bronze

  • Fast #
  • Part #DB3596LFOB
  • Item #3863513
  • Manufacturer Part #B3596LF-OB
5 out of 5 Customer Rating
Two Handle Widespread Bathroom Sink Faucet with Pop-Up Drain Assembly

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 3-hole 6-16 in. installation
  • Metal pop-up
  • ADA compliant
  • 1-1/8 in. maximum deck thickness
  • WaterSense® labeled faucet uses at least 20% less water than the industry standard without compromising performance
  • Drain pop up in matching finish included
  • Backed by Delta faucet’s lifetime limited warranty
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.2
Application:
Residential
BAA Compliant:
No
Bathroom Faucet Type:
Widespread
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1, CSA B125.2
Cartridge Type:
Washerless
Collection:
Windemere®
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Deck Plate Included:
No
Depth:
6-53/100 in
Drain Included:
Yes
Faucet Center Size:
8 in
Faucet Connection Size:
1/2 in
Faucet Height:
6-13/16 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Height:
6-813/1000 in
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-1/8 in
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Origin:
Domestic
Spout Height:
4-13/16 in
Spout Reach:
4-5/8 in
Spout Type:
Fixed
Supply Lines Included:
No
Trim Only:
No
UL Listed:
No
Vandal Resistant:
No
WaterSense Labeled:
Yes



Customers Also Bought
1–6 of 18 items
Part #PFTSHEC1000WH
Item #4597296
3.9 out of 5 Customer Rating
Requires Certification
Part #PFTSHEC2000WH
Item #4597298
5 out of 5 Customer Rating
Requires Certification
Part #K97352-4N-CP
Item #8514459
3.3 out of 5 Customer Rating
Requires Certification
Part #N3150/04
Item #7512734
5 out of 5 Customer Rating
Requires Certification
Part #PLG49TNT3C
Item #10011336
4 out of 5 Customer Rating
Requires Certification
Part #H04809000
Item #9301837
4.8 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #DBT14496OB
Item #3863546
5 out of 5 Customer Rating
Requires Certification
Part #DBT14296OB
Item #3863393
5 out of 5 Customer Rating
Requires Certification
Part #DBT2796SS
Item #3863480
5 out of 5 Customer Rating
Requires Certification
Part #D70050
Item #4625269
4.1 out of 5 Customer Rating
Requires Certification
Part #D70035SS
Item #4625282
5 out of 5 Customer Rating
Requires Certification
Part #D70046
Item #4625266
4.8 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing