This product requires certification to purchase.

Wall Mount Toilet Tissue Holder in Oil Rubbed Bronze

You last purchased this on
 
Delta Faucet

Windemere® Wall Mount Toilet Tissue Holder in Oil Rubbed Bronze

  • Fast #
  • Part #D70050OB
  • Item #4625371
  • Manufacturer Part #70050-OB
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Delta Faucet

Windemere® Wall Mount Toilet Tissue Holder in Oil Rubbed Bronze

  • Fast #
  • Part #D70050OB
  • Item #4625371
  • Manufacturer Part #70050-OB
4.5 out of 5 Customer Rating

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 480
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Perfectly coordinates with the Windemere bath collection
  • Extends 3-1/2 in. from wall
  • Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available
  • Mounting hardware and mounting template included with product
  • Assembled dimensions: 2-5/32 in. H x 3-1/2 in. D x 8-1/8 in. W
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
2-1/8 in
Base Plate Width:
2-1/8 in
CARB OTC LEED Compliant:
No
Collection:
Windemere®
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Depth:
3-1/2 in
GSA Approved:
No
Hardware Included:
Yes
Height:
2-5/32 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
7-1/2 in
Material:
Zinc
Mount Type:
Wall
NSF Certified:
No
Pivoting:
No
Projection:
3-9/16 in
Width:
8-13/100 in